Specifications
Dimensions
- Port 1 Size/TypeSAE DN 102
- Port 2 Size/TypeSAE DN 102
- Port SizeSAE DN 102
- Weight270.60 lbs, 122.74 kg
Details
- Additional DetailsBypass Valve, B3, End Type, SAE DN Flange Ports, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Filter Rating10 micron
- Filter TypeDuplex Return Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeDifferential Pressure Indicators
- Maximum Flow Rate1300 L/min, 343 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesNFD
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)