Specifications
Dimensions
- Port Size0.8425 in, 21.40 mm
- Weight20.08 lbs, 9.11 kg
Details
- Additional DetailsBypass Valve, B6, Seal Material, Nitrile Rubber (NBR), Head Material, Ductile Iron, Element Collapse Pressure Rating, 210 bar, 3045 psi
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate160 L/min, 42 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Seal MaterialNitrile Rubber
- SeriesDFP
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)