Specifications
Dimensions
- Port 1 Size/Type21.40 mm
- Port 2 Size/Type21.40 mm
- Port Size0.8425 in, 21.40 mm
- Weight32.50 lbs, 14.74 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Seal Material, Nitrile Rubber (NBR), Element Collapse Pressure Rating, 3045 psi, 210 bar, End Type, 4-Bolt Manifold Mount, Division, HYDRAULIC AND LUBE FILTERS
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate280 L/min, 74 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDFP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)