Motion
LPF BH/HC 55EB10D1.0 /12-L24

HYDAC CORP
LPF BH/HC 55EB10D1.0 /12-L24

Hydraulic Pressure Filter Assembly - DFDK Series, 10 micron, 15 gpm, 55 L/min, Betamicron, 4568 psi, 315 bar Max, Lamp For D-Type Clogging Indicator, Betamicron Element Material
Mi Item #15002759
MFR #LPF BH/HC 55EB10D1.0 /12-L24
Price$860.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPF BH/HC 55EB10D1.0 /12-L24

Hydraulic Pressure Filter Assembly - DFDK Series, 10 micron, 15 gpm, 55 L/min, Betamicron, 4568 psi, 315 bar Max, Lamp For D-Type Clogging Indicator, Betamicron Element Material
Mi Item #15002759
MFR #LPF BH/HC 55EB10D1.0 /12-L24

Mfr description
02217983 LPF BH/HC 55EB10D1.0 /12-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.27/each

Specifications

Dimensions

  • Weight
    2.60 lbs, 1.18 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Seal Material, Nitrile Rubber (NBR), Element Material, Betamicron, Head Material, Ductile Iron, Element Collapse Pressure Rating, 210 bar, 3045 psi, Indicator Lamp, LXX (XX = voltage)
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    10 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Lamp For D-Type Clogging Indicator
  • Maximum Flow Rate
    55 L/min, 15 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DFDK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)