Motion
HF4P-BH-18G5A1.1/12V

HYDAC CORP
HF4P-BH-18G5A1.1/12V

Hydraulic Pressure Filter Assembly - HF4P Series, 18.0000 in Size, 5 micron, 100 gpm, 378 L/min, Betamicron, 5000 psi, 345 bar Max, No Indicator, Plugged Port, Betamicron Element Material
Mi Item #15002762
MFR #HF4P-BH-18G5A1.1/12V
Price$2,237.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BH-18G5A1.1/12V

Hydraulic Pressure Filter Assembly - HF4P Series, 18.0000 in Size, 5 micron, 100 gpm, 378 L/min, Betamicron, 5000 psi, 345 bar Max, No Indicator, Plugged Port, Betamicron Element Material
Mi Item #15002762
MFR #HF4P-BH-18G5A1.1/12V

Mfr description
02218041 HF4P-BH-18G5A1.1/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,237.53/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-24 straight thread O-ring boss
  • Port 2 Size/Type
    SAE-24 straight thread O-ring boss
  • Port Size
    SAE-24
  • Size
    18.0000 in
  • Weight
    98.39 lbs, 44.63 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Indication Type, A = No indicator, plugged port, Element Collapse Pressure Rating, 3045 psi, 210 bar, End Type, SAE-24 straight thread O-ring boss, Division, HYDRAULIC AND LUBE FILTERS
  • Bowl Location
    Bottom Mounted
  • Bowl Style
    Screw-in bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Connection Gender
    Female
  • Element Material
    Betamicron
  • Fatigue Pressure
    5000 psi, 345 bar
  • Filter Rating
    5 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator, Plugged Port
  • Maximum Flow Rate
    378 L/min, 100 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer
  • Series
    HF4P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)