Motion
H-R10121-SB4/2

HYDAC CORP
H-R10121-SB4/2

H-R10121-SB4/2
Mi Item #15002873
MFR #H-R10121-SB4/2
Price$228.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
H-R10121-SB4/2

H-R10121-SB4/2
Mi Item #15002873
MFR #H-R10121-SB4/2

Mfr description
00395236 H-R10121-SB4/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.39/each

Specifications

Dimensions

  • Element Size
    10121
  • Inlet Size
    G 1/4,G 1/2
  • Outlet Size
    G 1/4,G 1/2
  • Thread Size
    G 1/4,G 1/2

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Steel
  • Filter Type
    Pressure Line
  • Fluid Type
    Hydraulic oil
  • Maximum Flow Rate
    6.6 gpm
  • Maximum Operating Pressure
    420 bar, 6091.58 psi
  • Maximum Temperature
    248 °F,120 °C
  • Minimum Temperature
    -40 °F,-40 °C
  • Seal Material
    NBR
  • Series
    10121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)