Motion
WK08D-01-SS6-N-12DL

HYDAC CORP
WK08D-01-SS6-N-12DL

Hydraulic Directional Control Valve - Solenoid Actuation, 3-Way;2 Position, 19 L/min, 5 gpm Max Flow, 12 V dc Coil
Mi Item #15003012
MFR #WK08D-01-SS6-N-12DL
Price$262.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08D-01-SS6-N-12DL

Hydraulic Directional Control Valve - Solenoid Actuation, 3-Way;2 Position, 19 L/min, 5 gpm Max Flow, 12 V dc Coil
Mi Item #15003012
MFR #WK08D-01-SS6-N-12DL

Mfr description
02591157 WK08D-01-SS6-N-12DL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.65/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-6
  • Port 2 Size/Type
    SAE-6

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Leadwires (2) - 18.0000 in Long (46 cm)
  • Flow Direction
    3-Way;2 Position
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F, 120 °C
  • Maximum Flow Rate
    19 L/min, 5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Spool Spring Arrangement
    Spring-Offset
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Lead Wires
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)