Motion
WK10G-01-AS8-N-12DN01

HYDAC CORP
WK10G-01-AS8-N-12DN01

Screw-in Solenoid Valve - Direct Acting Actuation, 23 L/min Max Flow, Screw-in
Mi Item #15003246
MFR #WK10G-01-AS8-N-12DN01
Price$263.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10G-01-AS8-N-12DN01

Screw-in Solenoid Valve - Direct Acting Actuation, 23 L/min Max Flow, Screw-in
Mi Item #15003246
MFR #WK10G-01-AS8-N-12DN01

Mfr description
02595014 WK10G-01-AS8-N-12DN01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.16/each

Specifications

Dimensions

  • Port Size
    SAE-8

Details

  • Actuation
    Direct Acting
  • Fluid Comp
    Mineral-Based or Synthetics with Lubricating Properties
  • Housing Material
    Aluminum
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    4
  • Seal Material
    Buna-N
  • Supply Voltage
    12 V dc
  • Viscosity Range
    7.4 to 420 cSt, 50 to 2000 sus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)