Motion
WK08V-01-SS6-N-24DN

HYDAC CORP
WK08V-01-SS6-N-24DN

Hydraulic Directional Control Valve - Solenoid with Manual Override Actuation, 2-Way;2 Position;Normally Open, 19 L/min, 5 gpm Max Flow, 24 V dc Coil
Mi Item #15003289
MFR #WK08V-01-SS6-N-24DN
Price$266.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08V-01-SS6-N-24DN

Hydraulic Directional Control Valve - Solenoid with Manual Override Actuation, 2-Way;2 Position;Normally Open, 19 L/min, 5 gpm Max Flow, 24 V dc Coil
Mi Item #15003289
MFR #WK08V-01-SS6-N-24DN

Mfr description
02595264 WK08V-01-SS6-N-24DN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.57/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-6
  • Port 2 Size/Type
    SAE-6

Details

  • Actuation
    Solenoid with Manual Override
  • Body Material
    Steel
  • Coil Voltage
    24 V dc
  • Design Number
    01
  • Electrical Connection
    DeutschTM DT04-2P
  • Electrical Connector Type
    DEUTSCH DT04-2P
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Manual Override Type
    Push Button
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F, 120 °C
  • Maximum Flow Rate
    19 L/min, 5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Performance Specification
    IP69K Rated
  • Seal Material
    Buna-N
  • Series
    WK08V
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Normally Open
  • Valve Application
    Bi-directional flow blocking
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Deutschtm Dt04-2P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)