Specifications
Details
- ActuationSolenoid
- Body MaterialSteel
- Coil Voltage12 V dc
- Electrical ConnectionDeutsch DT04-2P
- Electrical Connector TypeDEUTSCH DT04-2P
- Flow Direction3-Way;2 Position
- Manual Override TypeNo Manual Override
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F, 120 °C
- Maximum Flow Rate32 L/min, 8.4 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Seal MaterialViton
- SeriesWK10C
- Spool Spring ArrangementSpring-Centered
- Valve TypeCartridge Valve
- Wiring Housing TypeDeutsch Dt04-2P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)