Specifications
Details
- ActuationSolenoid
- Body MaterialSteel
- Coil Voltage24 V dc
- Electrical ConnectionDeutschTM DT04-2P, Molded, Axial
- Electrical Connector TypeDEUTSCH DT04-2P
- Flow Direction2-Way;2 Position;Normally Open
- Manual Override TypeNo Manual Override
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F, 120 °C
- Maximum Flow Rate35 L/min, 9 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Seal MaterialBuna-N
- SeriesWK10V
- Spool Spring ArrangementSpring-Offset
- Valve TypeCartridge Valve
- Wiring Housing TypeDeutsch Dt04-2P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)