Motion
WS06Y-01M-AS4-N-12DG

HYDAC CORP
WS06Y-01M-AS4-N-12DG

Screw-in Solenoid Valve - Pilot Operated Actuation, Normally Open Action, 3.5 gpm Max Flow, Screw-in
Mi Item #15003596
MFR #WS06Y-01M-AS4-N-12DG
Price$238.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WS06Y-01M-AS4-N-12DG

Screw-in Solenoid Valve - Pilot Operated Actuation, Normally Open Action, 3.5 gpm Max Flow, Screw-in
Mi Item #15003596
MFR #WS06Y-01M-AS4-N-12DG

Mfr description
02599087 WS06Y-01M-AS4-N-12DG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.03/each

Specifications

Dimensions

  • Port Size
    SAE-4

Details

  • Action
    Normally Open
  • Actuation
    Pilot Operated
  • Fluid Comp
    Mineral-Based or Synthetics with Lubricating Properties
  • Housing Material
    Aluminum
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    3.5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    2
  • Seal Material
    Buna-N
  • Supply Voltage
    12 V dc
  • Viscosity Range
    7.4 to 420 cSt, 50 to 2000 sus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)