Motion
WS08Z-01-C-V-12DL

HYDAC CORP
WS08Z-01-C-V-12DL

Screw-in Solenoid Valve - Pilot Operated Actuation, 2 Way Normally Closed Action, 38 L/min Max Flow, Screw-in
Mi Item #15004028
MFR #WS08Z-01-C-V-12DL
Price$105.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WS08Z-01-C-V-12DL

Screw-in Solenoid Valve - Pilot Operated Actuation, 2 Way Normally Closed Action, 38 L/min Max Flow, Screw-in
Mi Item #15004028
MFR #WS08Z-01-C-V-12DL

Mfr description
03019752 WS08Z-01-C-V-12DL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.42/each

Specifications

Details

  • Action
    2 Way Normally Closed
  • Actuation
    Pilot Operated
  • Fluid Comp
    Mineral-Based or Synthetics with Lubricating Properties
  • Housing Material
    Steel
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    38 L/min
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    2
  • Seal Material
    Viton
  • Supply Voltage
    12 V dc
  • Viscosity Range
    7.4 to 420 cSt, 50 to 2000 sus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)