Motion
WK07L-01-C-V-24DG

HYDAC CORP
WK07L-01-C-V-24DG

Screw-in Solenoid Valve - Magnetic Actuation, Normally Open Action, 10 L/min Max Flow, Screw-in
Mi Item #15004099
MFR #WK07L-01-C-V-24DG
Price$167.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK07L-01-C-V-24DG

Screw-in Solenoid Valve - Magnetic Actuation, Normally Open Action, 10 L/min Max Flow, Screw-in
Mi Item #15004099
MFR #WK07L-01-C-V-24DG

Mfr description
03041659 WK07L-01-C-V-24DG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.64/each

Specifications

Details

  • Action
    Normally Open
  • Actuation
    Magnetic
  • Maximum Flow Rate
    10 L/min
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    3
  • Seal Material
    FKM
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)