Motion
WK08D-01M-C-N-115AG

HYDAC CORP
WK08D-01M-C-N-115AG

Hydraulic Directional Control Valve - Solenoid with Manual Override Actuation, 3-Way;2 Position, 115 V ac Coil
Mi Item #15004104
MFR #WK08D-01M-C-N-115AG
Price$205.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08D-01M-C-N-115AG

Hydraulic Directional Control Valve - Solenoid with Manual Override Actuation, 3-Way;2 Position, 115 V ac Coil
Mi Item #15004104
MFR #WK08D-01M-C-N-115AG

Mfr description
03043915 WK08D-01M-C-N-115AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.64/each

Specifications

Details

  • Actuation
    Solenoid with Manual Override
  • Body Material
    Steel
  • Coil Voltage
    115 V ac
  • Electrical Connection
    EN 175301-803-A
  • Electrical Connector Type
    EN 175301-803-A
  • Flow Direction
    3-Way;2 Position
  • Manual Override Type
    Push Type Manual Override
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F, 120 °C
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Series
    WK08D
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Cartridge Valve
  • Wiring Housing Type
    EN 175301-803-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)