Motion
WK10H-01-C-N-12DG

HYDAC CORP
WK10H-01-C-N-12DG

Screw-in Solenoid Valve - Magnetic Actuation, 23 L/min Max Flow, Screw-in
Mi Item #15004108
MFR #WK10H-01-C-N-12DG
Price$191.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10H-01-C-N-12DG

Screw-in Solenoid Valve - Magnetic Actuation, 23 L/min Max Flow, Screw-in
Mi Item #15004108
MFR #WK10H-01-C-N-12DG

Mfr description
03044518 WK10H-01-C-N-12DG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.78/each

Specifications

Details

  • Actuation
    Magnetic
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    4
  • Seal Material
    NBR
  • Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)