Specifications
Details
- ActionNormally Closed
- ActuationMagnetic
- Maximum Flow Rate75 L/min
- Maximum Operating Pressure5000 psi
- Mounting TypeScrew-in
- Number Of Ways2
- Seal MaterialFKM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)