Motion
WS08W-30M-C-N-230AG

HYDAC CORP
WS08W-30M-C-N-230AG

Screw-in Solenoid Valve - Magnetic Actuation, Normally Closed Action, 19 L/min Max Flow, Screw-in
Mi Item #15004236
MFR #WS08W-30M-C-N-230AG
Price$189.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WS08W-30M-C-N-230AG

Screw-in Solenoid Valve - Magnetic Actuation, Normally Closed Action, 19 L/min Max Flow, Screw-in
Mi Item #15004236
MFR #WS08W-30M-C-N-230AG

Mfr description
03136642 WS08W-30M-C-N-230AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.60/each

Specifications

Details

  • Action
    Normally Closed
  • Actuation
    Magnetic
  • Maximum Flow Rate
    19 L/min
  • Maximum Operating Pressure
    3625 psi
  • Mounting Type
    Screw-in
  • Number Of Ways
    2
  • Seal Material
    NBR
  • Supply Voltage
    230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)