Specifications
Dimensions
- Size (ISO-4401)ISO4401-03
- Valve SizeNG6 (D03)
Details
- ActuationManual
- Design Number01
- Electrical ConnectionWithout coil
- Electrical Connector TypeWithout coil
- Flow Direction4-Way;3 Position
- Manual Override TypeNo Manual Override
- Maximum Flow Rate75 L/min, 20 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Mounting TypeManifold
- Performance SpecificationISO 4401-03-02-0-05
- Seal MaterialFKM, Viton
- Series4WMH 6 E-F
- Spool Spring ArrangementDetent
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeWithout Coil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)