Specifications
Dimensions
- Orifice Size0.3940 in, 10 mm
- Size (ISO-4401)NG10
- Valve SizeNG10 (D05)
Details
- ActuationManual
- Design Number01
- Electrical ConnectionWithout coil
- Electrical Connector TypeWithout coil
- Flow Direction4-Way;2 Position
- Manual Override TypeNo Manual Override
- Maximum Flow Rate150 L/min, 40 gpm
- Maximum Operating Pressure320 bar, 4641.21 psi
- Mounting TypeManifold
- Seal MaterialFKM, Viton
- Series4WMH 10 D-F
- Spool Spring ArrangementDetent
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeWithout Coil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)