Motion
BIERI BRK702-8,14-700-V-C*00

HYDAC CORP
BIERI BRK702-8,14-700-V-C*00

BIERI BRK702-8,14-700-V-C*00
Mi Item #15004519
MFR #BIERI BRK702-8,14-700-V-C*00
Price$13,863.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
BIERI BRK702-8,14-700-V-C*00

BIERI BRK702-8,14-700-V-C*00
Mi Item #15004519
MFR #BIERI BRK702-8,14-700-V-C*00

Mfr description
03845389 BIERI BRK702-8,14-700-V-C*00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,863.46/each

Specifications

Dimensions

  • Outside Diameter
    1.1810 in,30 mm
  • Overall Diameter
    1.1810 in,30 mm
  • Width
    1.1810 in,30 mm

Details

  • Element Application
    Pressure
  • Filter Design
    Radial Piston
  • Filter Type
    High Pressure
  • Fluid Type
    Normal hydraulic oil
  • Maximum Operating Pressure
    700 bar, 10152.6 psi
  • Maximum Temperature
    176 °F,80 °C
  • Minimum Temperature
    -4 °F,-20 °C
  • Seal Material
    Viton
  • Series
    BRK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)