Specifications
Dimensions
- Port 1 Size/TypeUNF
- Port 2 Size/TypeUNF
- Valve Size8.0000 in
Details
- ActuationMagnetic
- Design Number01R
- Electrical ConnectionWithout coil
- Electrical Connector TypeWithout coil
- Flow Direction3-Way/2-Position
- Manual Override TypeNo Manual Override
- Maximum Flow Rate17 L/min, 4.5 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Mounting TypeCartridge
- Seal MaterialNBR
- SeriesWK08D-01R
- Spool Spring ArrangementLatching
- Valve TypeCartridge Valve
- Wiring Housing TypeWithout Coil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)