Motion
4WSE 6 E H01-24DG/V

HYDAC CORP
4WSE 6 E H01-24DG/V

Hydraulic Directional Control Valve - Magnetic Actuation, 2-Way/2-Position Normally Closed, NG6 (D03) Valve, 25 L/min, 6.604 gpm Max Flow, 24 V dc Coil
Mi Item #15004601
MFR #4WSE 6 E H01-24DG/V
Price$1,281.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4WSE 6 E H01-24DG/V

Hydraulic Directional Control Valve - Magnetic Actuation, 2-Way/2-Position Normally Closed, NG6 (D03) Valve, 25 L/min, 6.604 gpm Max Flow, 24 V dc Coil
Mi Item #15004601
MFR #4WSE 6 E H01-24DG/V

Mfr description
04097698 4WSE 6 E H01-24DG/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.57/each

Specifications

Dimensions

  • Size (ISO-4401)
    ISO 4401-03-02-0-05
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Magnetic
  • Coil Voltage
    24 V dc
  • Design Number
    H01
  • Electrical Connection
    Plug acc. to DIN EN 175301-803
  • Electrical Connector Type
    Plug acc. to DIN EN 175301-803
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    Concealed Override
  • Maximum Flow Rate
    25 L/min, 6.604 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Manifold
  • Performance Specification
    ISO 4401-03-02-0-05
  • Seal Material
    FKM, Viton
  • Series
    4WSE 6 E
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Normally Closed
  • Valve Application
    Industrial Machinery
  • Valve Type
    Poppet Valve
  • Wiring Housing Type
    Plug acc. to DIN EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)