Specifications
Dimensions
- Size (ISO-4401)NG6
- Valve SizeNG6
Details
- ActuationMagnetic
- Coil Voltage24 V dc
- Design NumberA01
- Electrical ConnectionPlug acc. to DIN EN 175301-803
- Electrical Connector TypePlug acc. to DIN EN 175301-803
- Flow Direction4-Way;2 Position
- Manual Override TypeConcealed Override
- Maximum Flow Rate80 L/min, 21.134 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Mounting TypeManifold
- Performance SpecificationISO 4401-03-02-0-05
- Seal MaterialNBR
- Series4WE 6 HA
- Valve TypeSpool Valve
- Wiring Housing TypePlug acc. to DIN EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)