Motion
385-FRRS-GR/5X
385-FRRS-GR/5X AR/FR DUAL CERT. 6OZ 9 CA
Mi Item #15005505
MFR #385-FRRS-GR/5X
Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
385-FRRS-GR/5X AR/FR DUAL CERT. 6OZ 9 CA
Mi Item #15005505
MFR #385-FRRS-GR/5X

Mfr description
385-FRRS-GR/5X AR/FR DUAL CERT. 6OZ 9 CA
  • 6oz. Modacrylic/Cotton/Aramid blend
  • Ripstop material provides added durability and tear resistance
  • ARC Rating: ATPV 9 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.00/each

Specifications

Details

  • Color
    Gray
  • Description
    AR/FR Dual Certified Ripstop Long Sleeve Workshirt - 9 cal/cm2
  • Manufacturer Upc Number
    616314796067
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)