Motion
PT20-100PSIG-1-1-45-25

NOSHOK INC
PT20-100PSIG-1-1-45-25

General Purpose Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B (non-adjustable), M12 x 1 4 pin
MI ITEM #15006040
MFR #PT20-100PSIG-1-1-45-25
Price$330.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-100PSIG-1-1-45-25

General Purpose Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B (non-adjustable), M12 x 1 4 pin
MI ITEM #15006040
MFR #PT20-100PSIG-1-1-45-25

Mfr description
PT20-100PSIG-1-1-45-25 PRESS TRANSDUCER
  • Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
  • Current and voltage outputs available
  • 316 and 13-8PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.65/each

Specifications

Details

  • Accuracy
    ±0.50 %
  • Ambient Temperature Range
    32 °F to 176 °F
  • Electrical Connection
    4-Pin M12
  • Environment Ip Rating
    IP67
  • Housing Material
    316 Stainless Steel
  • Manufacturer Catalog
  • Output
    4-20 mA
  • Power Supply Type
    8 to 30 Vdc
  • Pressure Range
    0-100 psi
  • Process Connection
    7/16-20 Male Thread SAE-4
  • Response Time
    ≤ 4 ms
  • Series
    PT20
  • Standards Met
    cULus Compliant, IP67
  • Storage Temperature
    -40 °F to 158 °F
  • Transducer Type
    General Purpose - Fixed Range
  • Vibration
    10 g’s according to IEC 60068-2-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)