Motion
PT20-100PSIG-1-5-2-8

NOSHOK INC
PT20-100PSIG-1-5-2-8

General Purpose Fixed Range Pressure Transmitter,
Mi Item #15006047
MFR #PT20-100PSIG-1-5-2-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-100PSIG-1-5-2-8

General Purpose Fixed Range Pressure Transmitter,
Mi Item #15006047
MFR #PT20-100PSIG-1-5-2-8

Mfr description
PT20-100PSIG-1-5-2-8 PRESS TRANSDUCER 0-
  • Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
  • Current and voltage outputs available
  • 316 and 13-8PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    ±0.50 %
  • Ambient Temperature Range
    32 °F to 176 °F
  • Application
    General Industrial, HVAC, Hydraulics & pneumatics, Injection molding machines, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    NPT Male
  • Electrical Connection
    DIN Form A
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    <gt/> 100 million load cycles
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    176 °F
  • Operating Pressure Range
    100 psig
  • Operating Temperature Range
    32 to 176 °F
  • Output
    0 to 10 Vdc
  • Output Signal Type
    10 Vdc, 3-wire
  • Power Required
    14 to 30 V DC
  • Power Supply Type
    14 to 30 Vdc
  • Pressure Range
    0-100 psi
  • Process Connection
    1/4
  • Response Time
    ≤ 4 ms
  • Series
    PT20
  • Standards Met
    cULus Compliant, IP65
  • Storage Temperature
    -40 °F to 158 °F
  • Transducer Type
    General Purpose - Fixed Range
  • Vibration
    10 g’s according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)