Motion
PT20-1500psig-1-1-2-25

NOSHOK INC
PT20-1500psig-1-1-2-25

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. M12 Connector, 4-Pin, -22 to 212 °F
Mi Item #15006077
MFR #PT20-1500psig-1-1-2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-1500psig-1-1-2-25

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. M12 Connector, 4-Pin, -22 to 212 °F
Mi Item #15006077
MFR #PT20-1500psig-1-1-2-25

Mfr description
PT20-1500PSIG-1-1-2-25 PRESS TRANSDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.175 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1500 psig
  • Process Connection
    1/4 in -18
  • Series
    PT20
  • Standards Met
    CE, RoHS, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    General Purpose - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)