Motion
PT20-1500psig-1-5-2-8

NOSHOK INC
PT20-1500psig-1-5-2-8

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 0 to 10 Vdc, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form A, -22 to 212 °F
Mi Item #15006081
MFR #PT20-1500psig-1-5-2-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-1500psig-1-5-2-8

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 0 to 10 Vdc, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form A, -22 to 212 °F
Mi Item #15006081
MFR #PT20-1500psig-1-5-2-8

Mfr description
PT20-1500PSIG-1-5-2-8 PRESS TRANSDUCER 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.175 lbs

Details

  • Electrical Connection
    DIN Form A
  • Material
    Stainless Steel
  • Output
    0 to 10 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1500 psig
  • Process Connection
    1/4 in -18
  • Series
    PT20
  • Standards Met
    CE, RoHS, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    General Purpose - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)