Motion
PT20-1500psig-1-5-45-25

NOSHOK INC
PT20-1500psig-1-5-45-25

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 0 to 10 Vdc, Process Conn. 7/16-20 Male SAE J514 FIG 34 B, Elec. Conn. M12 Connector, 4-Pin, -22 to 212 °F
Mi Item #15006082
MFR #PT20-1500psig-1-5-45-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-1500psig-1-5-45-25

Transducer - PT20 Series, 0 to 1500 psig, Input DC, Output 0 to 10 Vdc, Process Conn. 7/16-20 Male SAE J514 FIG 34 B, Elec. Conn. M12 Connector, 4-Pin, -22 to 212 °F
Mi Item #15006082
MFR #PT20-1500psig-1-5-45-25

Mfr description
PT20-1500PSIG-1-5-45-25 PRESS TRANSDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.175 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Output
    0 to 10 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1500 psig
  • Process Connection
    7/16-20 Male SAE J514 FIG 34
  • Series
    PT20
  • Standards Met
    CE, RoHS, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    General Purpose - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)