Motion
PT20-200PSIG-1-2-2-8

NOSHOK INC
PT20-200PSIG-1-2-2-8

General Purpose Fixed Range Pressure Transmitter, 0 to 200 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, DIN form A
MI ITEM #15006090
MFR #PT20-200PSIG-1-2-2-8
List Price$321.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-200PSIG-1-2-2-8

General Purpose Fixed Range Pressure Transmitter, 0 to 200 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, DIN form A
MI ITEM #15006090
MFR #PT20-200PSIG-1-2-2-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.00/each for your price

Overview

Mfr description
PT20-200PSIG-1-2-2-8 PRESS TRANSDUCER 0-
  • Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
  • Current and voltage outputs available
  • 316 and 13-8PH Stainless Steel wetted parts
  • RoHS compliant
  • CE compliant to suppress RFI, EMI and ESD
  • cULus compliant

Specifications

  • Environment Ip Rating
    IP65
  • Ambient Temperature Range
    32 °F to 176 °F
  • Manufacturer Catalog
  • Standards Met
    cULus Compliant, IP65
  • Output
    0 to 5 Vdc
  • Power Supply Type
    8 to 30 Vdc
  • Electrical Connection
    DIN Form A
  • Response Time
    ≤ 4 ms
  • Storage Temperature
    -40 °F to 158 °F
  • Transducer Type
    General Purpose - Fixed Range
  • Vibration
    10 g’s according to IEC 60068-2-6
  • Accuracy
    ±0.50 %
  • Housing Material
    316 Stainless Steel
  • Pressure Range
    0-200 psi
  • Series
    PT20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought