Specifications
Details
- Accuracy±0.50 %
- Ambient Temperature Range32 °F to 176 °F
- Electrical ConnectionDIN Form C
- Environment Ip RatingIP65
- Housing Material316 Stainless Steel
- Manufacturer Catalog
- Output4-20 mA
- Power Supply Type8 to 30 Vdc
- Pressure Range0-100 psi
- Response Time≤ 4 ms
- SeriesPT20
- Standards MetcULus Compliant, IP65
- Storage Temperature-40 °F to 158 °F
- Transducer TypeGeneral Purpose - Fixed Range
- Vibration10 g’s according to IEC 60068-2-6
Overview
Mfr description
PT20-100PSIG-1-1-11-7 GEN PURP FIXED RAN
- Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
- Current and voltage outputs available
- 316 and 13-8PH Stainless Steel wetted parts
- RoHS compliant
- CE compliant to suppress RFI, EMI and ESD
- cULus compliant