Motion
PT20-5000PSIG-1-1-8-14

NOSHOK INC
PT20-5000PSIG-1-1-8-14

General Purpose Fixed Range Pressure Transmitter, 0 to 5000 psi gauge, ±0.5% of span
MI ITEM #15007055
MFR #PT20-5000PSIG-1-1-8-14
List Price$359.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-5000PSIG-1-1-8-14

General Purpose Fixed Range Pressure Transmitter, 0 to 5000 psi gauge, ±0.5% of span
MI ITEM #15007055
MFR #PT20-5000PSIG-1-1-8-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.31/each for your price

Overview

Mfr description
PT20-5000PSIG-1-1-8-14 GEN PURP FIXED RA
  • Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
  • Current and voltage outputs available
  • 316 and 13-8PH Stainless Steel wetted parts
  • RoHS compliant
  • CE compliant to suppress RFI, EMI and ESD
  • cULus compliant

Specifications

  • Transducer Type
    General Purpose - Fixed Range
  • Series
    PT20
  • Accuracy
    ±0.50 %
  • Output
    4-20 mA
  • Electrical Connection
    DIN Form A with 1/2 NPT Female Conduit
  • Power Supply Type
    8 to 30 Vdc
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Pressure Range
    0-5000 psi
  • Temperature Range
    32 °F to 176 °F
  • Standards Met
    cULus Compliant, IP65
  • Weight
    2.8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought