Motion
PT20-10000PSIG-1-1-2-17

NOSHOK INC
PT20-10000PSIG-1-1-2-17

Pressure Transmitter - PT20 Series, 0-10000 psi, Input 8 to 30 Vdc, Output 4-20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form C, 32 °F to 176 °F
Mi Item #15007128
MFR #PT20-10000PSIG-1-1-2-17
Price$356.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT20-10000PSIG-1-1-2-17

Pressure Transmitter - PT20 Series, 0-10000 psi, Input 8 to 30 Vdc, Output 4-20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form C, 32 °F to 176 °F
Mi Item #15007128
MFR #PT20-10000PSIG-1-1-2-17

Mfr description
PT20-10000PSIG-1-1-2-17 GEN PURP FIXED R
  • Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
  • Current and voltage outputs available
  • 316 and 13-8PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.13/each

Specifications

Dimensions

  • Weight
    2.8 oz

Details

  • Accuracy
    ±0.50 %
  • Electrical Connection
    DIN Form C
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    4-20 mA
  • Power Supply Type
    8 to 30 Vdc
  • Pressure Range
    0-10000 psi
  • Process Connection
    1/4 in -18
  • Series
    PT20
  • Standards Met
    cULus Compliant, IP65
  • Temperature Range
    32 °F to 176 °F
  • Transducer Type
    General Purpose - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)