Motion
PT30-100PSIG-1-1-50-36

NOSHOK INC
PT30-100PSIG-1-1-50-36

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE - 4 (J1926-2), integral cable 3 ft
MI ITEM #15007229
MFR #PT30-100PSIG-1-1-50-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-100PSIG-1-1-50-36

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE - 4 (J1926-2), integral cable 3 ft
MI ITEM #15007229
MFR #PT30-100PSIG-1-1-50-36

Mfr description
PT30-100PSIG-1-1-50-36 HI PERF FIXED RAN
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.25 %
  • Ambient Temperature Range
    -4 °F to 185 °F
  • Electrical Connection
    Integral Cable
  • Environment Ip Rating
    IP67
  • Housing Material
    304 Stainless Steel
  • Manufacturer Catalog
  • Output
    4-20 mA
  • Power Supply Type
    12 to 36 Vdc
  • Pressure Range
    0-100 psi
  • Process Connection
    7/16-20 Male Thread SAE-4
  • Response Time
    <lt/> 1 ms
  • Series
    PT30
  • Standards Met
    cULus Pending, RoHS Compliant, IP67
  • Storage Temperature
    -40 °F to 257 °F
  • Transducer Type
    High Performance - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)