Motion
PT30-100PSIG-1-5-2-7

NOSHOK INC
PT30-100PSIG-1-5-2-7

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN form C
MI ITEM #15007260
MFR #PT30-100PSIG-1-5-2-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-100PSIG-1-5-2-7

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN form C
MI ITEM #15007260
MFR #PT30-100PSIG-1-5-2-7

Mfr description
PT30-100PSIG-1-5-2-7 HI PERF FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.25 %
  • Ambient Temperature Range
    -4 °F to 185 °F
  • Electrical Connection
    DIN Form C
  • Environment Ip Rating
    IP65
  • Housing Material
    304 Stainless Steel
  • Manufacturer Catalog
  • Output
    0 to 10 Vdc
  • Power Supply Type
    12 to 36 Vdc
  • Pressure Range
    0-100 psi
  • Response Time
    <lt/> 1 ms
  • Series
    PT30
  • Standards Met
    cULus Pending, RoHS Compliant, IP65
  • Storage Temperature
    -40 °F to 257 °F
  • Transducer Type
    High Performance - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)