Motion
PT30-100PSIG-1-13-2-2

NOSHOK INC
PT30-100PSIG-1-13-2-2

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire (ratiometric), 1/4 NPT male, bayonet 4 pin
MI ITEM #15007284
MFR #PT30-100PSIG-1-13-2-2
List Price$593.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-100PSIG-1-13-2-2

High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire (ratiometric), 1/4 NPT male, bayonet 4 pin
MI ITEM #15007284
MFR #PT30-100PSIG-1-13-2-2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$593.55/each for your price

Overview

Mfr description
PT30-100PSIG-1-13-2-2 HI PERF FIXED RANG
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
  • 316 Stainless Steel wetted parts
  • RoHS compliant
  • Built to CE standards to suppress RFI, EMI and ESD
  • cULus pending

Specifications

  • Environment Ip Rating
    IP67
  • Ambient Temperature Range
    -4 °F to 185 °F
  • Manufacturer Catalog
  • Standards Met
    cULus Pending, RoHS Compliant, IP67
  • Output
    0.5 to 4.5 Vdc
  • Power Supply Type
    4.5 to 5.5 Vdc
  • Electrical Connection
    4-Pin Bayonet
  • Response Time
    <lt/> 1 ms
  • Storage Temperature
    -40 °F to 257 °F
  • Transducer Type
    High Performance - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6
  • Accuracy
    ±0.25 %
  • Housing Material
    304 Stainless Steel
  • Pressure Range
    0-100 psi
  • Series
    PT30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought