Specifications
Details
- Accuracy±0.25 %
- Ambient Temperature Range-4 °F to 185 °F
- Electrical ConnectionDIN Form C
- Environment Ip RatingIP65
- Housing Material304 Stainless Steel
- Manufacturer Catalog
- Output0.5 to 4.5 Vdc
- Power Supply Type4.5 to 5.5 Vdc
- Pressure Range0-100 psi
- Response Time<lt/> 1 ms
- SeriesPT30
- Standards MetcULus Pending, RoHS Compliant, IP65
- Storage Temperature-40 °F to 257 °F
- Transducer TypeHigh Performance - Fixed Range
- Vibration20 g’s according to IEC 60068-2-6
Overview
Mfr description
PT30-100PSIG-1-13-2-17 HI PERF FIXED RAN
- Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
- Compact size
- Current and voltage outputs available
- 316 Stainless Steel wetted parts
- RoHS compliant
- Built to CE standards to suppress RFI, EMI and ESD
- cULus pending