Specifications
Details
- Accuracy±0.25 %
- Ambient Temperature Range-4 °F to 185 °F
- ApplicationAutomotive, General Industrial, Hydraulics & pneumatics, Mobile equipment, Pumps & compressors, Refrigeration controls
- Connection Material316 Stainless Steel
- Connection Type7/16-20 Male SAE-4 (J1926-2)
- Electrical ConnectionDIN Form A with 1/2 NPT Female Conduit
- Environment Ip RatingIP65
- Housing Material304 Stainless Steel
- Life<gt/> 10 million load cycles
- Manufacturer Catalog
- Max Operating Temperature221 °F
- Min Operating Temperature-22 °F
- Operating Pressure Range300 psig
- Operating Temperature Range-22 to 221 °F
- Output4-20 mA
- Output Signal Type4 to 20 mA, 2-wire
- Power Required12 to 36 V DC
- Power Supply Type12 to 36 Vdc
- Pressure Range0-300 psi
- Process Connection7/16-20 Male Thread SAE-4
- Response Time<lt/> 1 ms
- SeriesPT30
- Standards MetcULus Pending, RoHS Compliant, IP65
- Storage Temperature-40 °F to 257 °F
- Transducer TypeHigh Performance - Fixed Range
- Vibration20 g’s according to IEC 60068-2-6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)