Motion
PT30-500PSIG-1-1-2-17

NOSHOK INC
PT30-500PSIG-1-1-2-17

Pressure Transmitter - PT30 Series, 0-500 psi, Input 12 to 36 Vdc, Output 4-20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form C, -4 °F to 185 °F
Mi Item #15007626
MFR #PT30-500PSIG-1-1-2-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-500PSIG-1-1-2-17

Pressure Transmitter - PT30 Series, 0-500 psi, Input 12 to 36 Vdc, Output 4-20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN Form C, -4 °F to 185 °F
Mi Item #15007626
MFR #PT30-500PSIG-1-1-2-17

Mfr description
PT30-500PSIG-1-1-2-17 HI PERF FIXED RANG
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    DIN Form C
  • Manufacturer Catalog
  • Material
    304 Stainless Steel
  • Output
    4-20 mA
  • Power Supply Type
    12 to 36 Vdc
  • Pressure Range
    0-500 psi
  • Process Connection
    1/4 in -18
  • Series
    PT30
  • Standards Met
    cULus Pending, RoHS Compliant, IP65
  • Temperature Range
    -4 °F to 185 °F
  • Transducer Type
    High Performance - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)