Motion
PT30-500PSIG-1-13-2-36

NOSHOK INC
PT30-500PSIG-1-13-2-36

High Performance Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15007709
MFR #PT30-500PSIG-1-13-2-36
Price$576.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-500PSIG-1-13-2-36

High Performance Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15007709
MFR #PT30-500PSIG-1-13-2-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.16/each

Specifications

Dimensions

  • Weight
    4.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    Integral Cable
  • Manufacturer Catalog
  • Material
    304 Stainless Steel
  • Output
    0.5 to 4.5 Vdc
  • Power Supply Type
    4.5 to 5.5 Vdc
  • Pressure Range
    0-500 psi
  • Series
    PT30
  • Standards Met
    cULus Pending, RoHS Compliant, IP68
  • Temperature Range
    -4 °F to 185 °F
  • Transducer Type
    High Performance - Fixed Range

Overview

Mfr description
PT30-500PSIG-1-13-2-36 HI PERF FIXED RAN
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
  • 316 Stainless Steel wetted parts
  • RoHS compliant
  • Built to CE standards to suppress RFI, EMI and ESD
  • cULus pending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought