Motion
PT30-3000PSIG-1-2-2-66

NOSHOK INC
PT30-3000PSIG-1-2-2-66

High Performance Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span
Mi Item #15007971
MFR #PT30-3000PSIG-1-2-2-66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-3000PSIG-1-2-2-66

High Performance Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span
Mi Item #15007971
MFR #PT30-3000PSIG-1-2-2-66

Mfr description
PT30-3000PSIG-1-2-2-66 HI PERF FIXED RAN
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Compact size
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    2-Pin Deutsch
  • Manufacturer Catalog
  • Output
    0 to 5 Vdc
  • Power Supply Type
    12 to 36 Vdc
  • Pressure Range
    0-3000 psi
  • Series
    PT30
  • Standards Met
    cULus Pending, RoHS Compliant, IP67
  • Temperature Range
    -4 °F to 185 °F
  • Transducer Type
    High Performance - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)