Motion
PT40-100PSIG-1-1-2-17

NOSHOK INC
PT40-100PSIG-1-1-2-17

High Accuracy Fixed Range Pressure Transmitter, 0
Mi Item #15008247
MFR #PT40-100PSIG-1-1-2-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-100PSIG-1-1-2-17

High Accuracy Fixed Range Pressure Transmitter, 0
Mi Item #15008247
MFR #PT40-100PSIG-1-1-2-17

Mfr description
PT40-100PSIG-1-1-2-17 HI ACC FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    ±0.25 %
  • Ambient Temperature Range
    -4 °F to 176 °F
  • Application
    General Industrial, Hydraulics & pneumatics, Laboratory & test eequipment, Mobile equipment, Power generation, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    NPT Male
  • Electrical Connection
    DIN Form C
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    <gt/> 100 million load cycles
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -20 °F
  • Operating Pressure Range
    100 psig
  • Operating Temperature Range
    -20 to 212 °F
  • Output
    4-20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire
  • Power Required
    10 to 30 V DC
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-100 psi
  • Process Connection
    1/4
  • Response Time
    <gt/> 1 ms
  • Series
    PT40
  • Standards Met
    RoHS Compliant, IP65
  • Storage Temperature
    -40 °F to 212 °F
  • Transducer Type
    High Accuracy - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)