Motion
PT40-100PSIG-1-5-8-17

NOSHOK INC
PT40-100PSIG-1-5-8-17

High Accuracy Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/2 NPT male, DIN form C with 3 ft cable
MI ITEM #15008282
MFR #PT40-100PSIG-1-5-8-17
List Price$889.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-100PSIG-1-5-8-17

High Accuracy Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/2 NPT male, DIN form C with 3 ft cable
MI ITEM #15008282
MFR #PT40-100PSIG-1-5-8-17

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$889.18/each for your price

Overview

Mfr description
PT40-100PSIG-1-5-8-17 HI ACC FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
  • 316 and 17-4PH Stainless Steel wetted parts
  • Field adjustable offset and span
  • CE compliant to suppress RFI, EMI and ESD
  • RoHS compliant

Specifications

  • Environment Ip Rating
    IP65
  • Ambient Temperature Range
    -4 °F to 176 °F
  • Manufacturer Catalog
  • Standards Met
    RoHS Compliant, IP65
  • Output
    0 to 10 Vdc
  • Power Supply Type
    14 to 30 Vdc
  • Electrical Connection
    DIN Form C
  • Response Time
    <gt/> 1 ms
  • Storage Temperature
    -40 °F to 212 °F
  • Transducer Type
    High Accuracy - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6
  • Accuracy
    ±0.25 %
  • Housing Material
    316 Stainless Steel
  • Pressure Range
    0-100 psi
  • Series
    PT40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text