Motion
PT40-100PSIG-2-1-2-16

NOSHOK INC
PT40-100PSIG-2-1-2-16

High Accuracy Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/4 NPT male, 1/2 NPT conduit with 3 ft cable
MI ITEM #15008290
MFR #PT40-100PSIG-2-1-2-16
Price$1,027.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-100PSIG-2-1-2-16

High Accuracy Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/4 NPT male, 1/2 NPT conduit with 3 ft cable
MI ITEM #15008290
MFR #PT40-100PSIG-2-1-2-16

Mfr description
PT40-100PSIG-2-1-2-16 HI ACC FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,027.60/each

Specifications

Details

  • Accuracy
    ±0.125 %
  • Ambient Temperature Range
    -4 °F to 176 °F
  • Electrical Connection
    1/2 NPT Conduit
  • Environment Ip Rating
    IP67
  • Housing Material
    316 Stainless Steel
  • Manufacturer Catalog
  • Output
    4-20 mA
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-100 psi
  • Response Time
    <gt/> 1 ms
  • Series
    PT40
  • Standards Met
    RoHS Compliant, IP67
  • Storage Temperature
    -40 °F to 212 °F
  • Transducer Type
    High Accuracy - Fixed Range
  • Vibration
    20 g’s according to IEC 60068-2-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)