Motion
PT40-500PSIG-1-1-2-7

NOSHOK INC
PT40-500PSIG-1-1-2-7

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008606
MFR #PT40-500PSIG-1-1-2-7
Price$865.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-500PSIG-1-1-2-7

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008606
MFR #PT40-500PSIG-1-1-2-7

Mfr description
PT40-500PSIG-1-1-2-7 HI ACC FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.04/each

Specifications

Dimensions

  • Weight
    7.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    DIN Form C
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    4-20 mA
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-500 psi
  • Series
    PT40
  • Standards Met
    RoHS Compliant, IP65
  • Temperature Range
    -4 °F to 176 °F
  • Transducer Type
    High Accuracy - Fixed Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)