Motion
PT40-500PSIG-1-1-45-16

NOSHOK INC
PT40-500PSIG-1-1-45-16

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008615
MFR #PT40-500PSIG-1-1-45-16
List Price$924.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-500PSIG-1-1-45-16

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008615
MFR #PT40-500PSIG-1-1-45-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$924.15/each for your price

Overview

Mfr description
PT40-500PSIG-1-1-45-16 HI ACC FIXED RANG
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
  • 316 and 17-4PH Stainless Steel wetted parts
  • Field adjustable offset and span
  • CE compliant to suppress RFI, EMI and ESD
  • RoHS compliant

Specifications

  • Transducer Type
    High Accuracy - Fixed Range
  • Series
    PT40
  • Accuracy
    ±0.25 %
  • Output
    4-20 mA
  • Electrical Connection
    1/2 NPT Conduit
  • Power Supply Type
    10 to 30 Vdc
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Pressure Range
    0-500 psi
  • Temperature Range
    -4 °F to 176 °F
  • Standards Met
    RoHS Compliant, IP67
  • Weight
    7.5 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought