Motion
PT40-500PSIG-1-2-8-7

NOSHOK INC
PT40-500PSIG-1-2-8-7

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008626
MFR #PT40-500PSIG-1-2-8-7
List Price$865.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-500PSIG-1-2-8-7

High Accuracy Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.25% of span
MI ITEM #15008626
MFR #PT40-500PSIG-1-2-8-7

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$865.04/each for your price

Overview

Mfr description
PT40-500PSIG-1-2-8-7 HI ACC FIXED RANGE
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
  • 316 and 17-4PH Stainless Steel wetted parts
  • Field adjustable offset and span
  • CE compliant to suppress RFI, EMI and ESD
  • RoHS compliant

Specifications

  • Transducer Type
    High Accuracy - Fixed Range
  • Series
    PT40
  • Accuracy
    ±0.25 %
  • Output
    0 to 5 Vdc
  • Electrical Connection
    DIN Form C
  • Power Supply Type
    10 to 30 Vdc
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Pressure Range
    0-500 psi
  • Temperature Range
    -4 °F to 176 °F
  • Standards Met
    RoHS Compliant, IP65
  • Weight
    7.5 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought