Motion
PT40-1000PSIG-1-1-8-25

NOSHOK INC
PT40-1000PSIG-1-1-8-25

Pressure Transmitter - PT40 Series, 0-1000 psi, Input 10 to 30 Vdc, Output 4-20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. 4-Pin M12, -4 °F to 176 °F
Mi Item #15008703
MFR #PT40-1000PSIG-1-1-8-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-1000PSIG-1-1-8-25

Pressure Transmitter - PT40 Series, 0-1000 psi, Input 10 to 30 Vdc, Output 4-20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. 4-Pin M12, -4 °F to 176 °F
Mi Item #15008703
MFR #PT40-1000PSIG-1-1-8-25

Mfr description
PT40-1000PSIG-1-1-8-25 HI ACC FIXED RANG
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    4-Pin M12
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    4-20 mA
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-1000 psi
  • Process Connection
    1/2
  • Series
    PT40
  • Standards Met
    RoHS Compliant, IP67
  • Temperature Range
    -4 °F to 176 °F
  • Transducer Type
    High Accuracy - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)