Motion
PT40-3000PSIG-1-1-2-25

NOSHOK INC
PT40-3000PSIG-1-1-2-25

High Accuracy Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span
Mi Item #15008878
MFR #PT40-3000PSIG-1-1-2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-3000PSIG-1-1-2-25

High Accuracy Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span
Mi Item #15008878
MFR #PT40-3000PSIG-1-1-2-25

Mfr description
PT40-3000PSIG-1-1-2-25 HI ACC FIXED RANG
  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Current and voltage outputs available
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.5 oz

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    4-Pin M12
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    4-20 mA
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-3000 psi
  • Process Connection
    1/4-18 NPT
  • Series
    PT40
  • Standards Met
    RoHS Compliant, IP67
  • Temperature Range
    -4 °F to 176 °F
  • Transducer Type
    High Accuracy - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)